{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ | 60 mm | |
| Series | Master Mute | |
| Vibration | damped | |
| Through-coolant | yes | |
| Number of coolant channels | 1 | |
| Overall length L | 1,040 mm | |
| Version | Carbide-reinforced | |
| Centre offset H base body | 10 mm | |
| non-clamping range S | 333 mm | |
| recommended clamping length | 180 mm | |
| Assembly bolt set | 269026 3 | |
| Connection thread | G3/8 | |
| Type of product | Boring bar shanks |
| Article number | 265076 60/1040 | |
| EAN / GTIN | 4069515037525 | |
| Manufacturer number | 265076 60/1040 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |