• Last chance! Only a few items available and soon no longer in our assortment.

Clamping toolholder PCSNL 45°, for indexable inserts CN.., left-hand

Article no.: 250025 32/19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 19 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCSNR/L 3232P19
suitable indexable insert CN.. 1906..
Functional width L4 40 mm
Head length L1 40 mm
Overall length L 170 mm
Shim 259031 36
Lever 259015 13
Lever screw 259018 13
Set of shim pins 259044 7
Shim punches pack 259047 5
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250025 32/19
EAN / GTIN 4045197772312
Manufacturer number 250025 32/19
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart