Flat ring ratchet spanner 10x11 mm

Article no.: 2306743
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 2306743
EAN / GTIN 4010886890325
Manufacturer number 2306743
L-Number L60160 1514
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Thin walled
  • UD-profile
  • Working angle: 7° up to 14x15 mm, 6° from 16x17 mm to 18x19 mm
  • For ratchet loosening and fast tightening
  • GEDORE vanadium steel 31CrV3
  • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
  • Hot forged
  • Tried-and-tested GEDORE technology combined anew: stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets
  • In combination with adaptor no. 7 RA or 7 RB (please order separately) the spanner no. 4 R can be used as a (bit) ratchet
  • In combination with adaptor 7 RA or 7 RB (please order separately) the spanner 7 R can be used as a (bit) ratchet

Feature:

  • 1000 V insulated: no
  • Design: Flat design, with thin-walled rings
  • Head height 1 [mm]: 7,7 mm
  • Head height 2 [mm]: 8,1 mm
  • Head width 1 [mm]: 21,0 mm
  • Head width 2 [mm]: 22,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Swing back angle: 7 °
  • Total length [mm]: 153,5 mm
  • VDE certified: no
  • Width across flats [mm]: 10 x 11
  • Width across flats 1 [mm]: 10
  • Width across flats 2 [mm]: 11

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart