SGTBK 40-9 Blocks for Heavy Duty Parting and Grooving Blades

Article no.: 2300722
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification & Classification

Article number 2300722
EAN / GTIN 7291075070637
Manufacturer number 2300722
L-Number L23920 276

Description

Description:

Quick-Change Tooling, Protruding Length (LPR) 135 mm

Feature:

  • Coolant Supply Property (CSP) External
  • Protruding Length (LPR) 135 mm
  • Shank Height (H) 52.6 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart