Stepped bits, high accuracy, drilling 4 - 12 mm

Article no.: 229A.ST0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification & Classification

Article number 229A.ST0
EAN / GTIN 3148516301253
Manufacturer number 229A.ST0
L-Number L60130 5485
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • For accurate, cylindrical drilling in all materials
  • Pre-drilling not required
  • Cross-cutting: self-centring
  • More aggressive cutting: Less effort for the user, no burr formation
  • Better chip ejection
  • Lower vibration, quieter
  • Cylindrical shank with 3 flanks for safe, even drive
  • Laser marking in a groove to identify the different diameters

Feature:

  • d min. - max. [mm]: 4 - 5 - 6 - 7 - 8 - 9 - 10 - 11 - 12
  • d1 [mm]: 6
  • L [mm]: 65
  • [g]: 25

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart