Tap and die set, 31 pieces, M3 to M12, 18 taps, 9 dies

Article no.: 221.227J1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapping head

Identification & Classification

Article number 221.227J1
EAN / GTIN 3148515377006
Manufacturer number 221.227J1
L-Number L60130 1979
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • The assortment contains sets of two taps per dimension: pre-tap and finishing tap
  • The assortments art. no. 227.SJ1 and 227.SJ2 contain cobalt taps (art. no. 227.S)
  • insert PL.47 and box BT.109G: for assortment art. no. 221.227J1 and 221.227SJ1.

Feature:

  • d [mm]: M3 - M4 - M5 - M6 - M7 - M8 - M9 - M10 - M12
  • Contents: 18 taps - 9 dies - 4 tool holders
  • Dimensions [mm]: 470 x 195 x 53
  • [kg]: 3.100

Supplied with:

  • Each 9 roughing cutters, finishing cutters: M3 - M4 - M5 - M6 - M7 - M8 - M9 - M10 - M12
  • 9 dies
  • 2 winch bars
  • 2 die holders
  • Case BT.109G

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart