Indexable insert for milling ANGX10T308ZEER, for high feed rate indexable face mills, HB9540

Article no.: 213075 UNI
Discount
£13.84
Price per 1 Piece
Price valid until 2 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £10.96 £13.84 / 1 Piece
  • from 10 Piece
    £9.13 £11.53 / 1 Piece
on request
In stock
1,870 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ISO code indexable insert ANGX 10T308ZEER
Type UNI
Type HB9540
Tool material Carbide
recommended cutting depth ap max 0.8 mm
maximum cutting depth ap max 1 mm
Programming radius at ap max 1.6 mm
Insert thickness S 3.97 mm
Number of changes/inserts 4
Corner radius 0,8 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 213075 UNI
EAN / GTIN 4062406355494
Manufacturer number 213075 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
120
Uni
 
Air
 

Description

Version:

Double-sided 2-edge inserts. High-performance substrates and innovative cutter geometries guarantee the best possible production results.

Note:

Standard application values for ae = 0.5...1×D/ap max.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart