{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | XDMT120516ZDSR | |
| Type | ST400 | |
| Type | HB4030-1 | |
| Tool material | Carbide | |
| recommended cutting depth ap max | 1.3 mm | |
| maximum cutting depth ap max | 2 mm | |
| Programming radius at ap max | 3 mm | |
| Feed fz per tooth | 1.2 mm | |
| Insert thickness S | 5.56 mm | |
| Number of changes/inserts | 3 | |
| Corner radius | 1,6 mm | |
| Type of product | Indexable insert for milling |
| Article number | 212890 ST1400 | |
| EAN / GTIN | 4069515014977 | |
| Manufacturer number | 212890 ST1400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |