Hex keys with ball point for hexagon socket screws, long type, set in a practical plastic holder, in blister pack

Article no.: 212.LH 8 CN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 212.LH 8 CN
EAN / GTIN 7610733235803
Manufacturer number PB 212.LH-8 CN
L-Number L60060 2532

Description

Description:

  • Key L-wrenches, long, with ball point, set in a practical plastic holder
  • for hexagon socket screws
  • perfectly shaped ball point, allows screws to be turned at an angle of up to 30°
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Hexagon socket (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8
  • Profile: for inside hexagon head screws mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart