BIM reciprocating saw blade for universal applications 102x19x0.9 mm 5pcs

Article no.: 20552418R
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Blade length 102 mm
Type of product Sabre saw blade

Identification & Classification

Article number 20552418R
EAN / GTIN 082472205527
Manufacturer number 20552418R
L-Number L51190 196
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.lenoxtools.com

Description

Description:

  • High-speed blasting along the cutting edge makes the blade more durable and break-resistant
  • The patented T2™- Technology reduces cutting forces on each tooth and provides optimised chip evacuation for efficient cuts in a wide range of materials
  • In addition, T2™ Technology provides 2x longer life compared to previous model
  • Each saw blade features a unique configuration with aggressive tapered shank angle and tapered blade shape for hard-to-reach areas
  • Special design minimises friction and heat build-up when cutting the widest range of metal materials

Content:

5 pieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart