Flame resistant balaclava Black One size

Article no.: 203817649900onesize
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 203817649900onesize
EAN / GTIN 7330509938348
Manufacturer number 203817649900onesize
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Description:

Balaclava that offers long-lasting protection against heat, flames and electric arcs thanks to its comfortable, flame-resistant material. The soft stretch material ensures a high level of comfort when working in hazardous environments. The garment is certified in accordance with EN ISO 14116, EN 1149-5. Quality 1764 is tested and approved in accordance with APC 1 and has an ELIM value of 7.3 cal/cm².

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart