2-jaw universal puller with adjustable reach from 750 mm to 600 mm, spread up to 750 mm

Article no.: 20-5-AV
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-5-AV
EAN / GTIN 4021176545313
Manufacturer number 20-5-AV
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with adjustable reach is used for removing bearings, gears, and discs in all common sizes for crafts, workshops, and industry. The 20-5 is the largest of its kind worldwide and thus the most powerful puller of the 20 series. It can loosen any component that sits on a shaft and is accessible from the outside. The puller adapts to every pulling situation due to its individually adjustable spread and reach and guarantees particularly safe, non-destructive disassembly both for external extraction and internal extraction.
  • The screw connection allows for easy loosening and particularly tight fastening of the jaws with an allen key
  • Application also for eccentric components through freely movable jaws gliding on the crossbar

Feature:

  • Material: tool steel
  • Total width [mm]: 922 mm
  • Total width [inch]: 36 5/16
  • Total depth [mm]: 105 mm
  • Total depth [inch]: 4 1/8
  • Total height [mm]: 666 mm
  • Total height [inch]: 26 1/4
  • Width across flats [mm]: 41 mm
  • Thread dimension: G 1 1/8 inch
  • Span outside pull-off (max.) [inch]: 29 1/2
  • Span outside pull-off (max.) [mm]: 750 mm
  • Clamping depth, external puller [mm]: 750 mm
  • Clamping depth external puller [inch]: 29 1/2
  • Clamping depth of external pull-off A1 [mm]: 500 mm
  • Clamping depth outside pull-off A1 [inch]: 19 11/16
  • Clamping depth outside pull-off A2 [mm]: 550 mm
  • Clamping depth outside pull-off A2 [inch]: 21 5/8
  • Clamping depth external pull-off A3 [mm]: 580 mm
  • Clamping depth outside pull-off A3 [inch]: 22 13/16
  • Clamping depth outside pull-off A4 [mm]: 600 mm
  • Clamping depth external peel A4 [inch]: 23 5/8
  • Clamping depth external peel-off A5 [mm]: 750 mm
  • Clamping depth external peel-off A5 [inch]: 29 1/2
  • Hook root thickness at the tip (claw thickness K) [mm]: 10 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/8
  • Hook base width (claw width J) [mm]: 60 mm
  • Hook base width (claw width J) [inch]: 2 3/8
  • Hook base depth usable (claw depth usable O) [mm]: 60 mm
  • Hook root depth usable (claw depth usable O) [inch]: 2 3/8
  • Total hook root depth (total claw depth H) [mm]: 100 mm
  • Total hook root depth (total claw depth H) [inch]: 3 15/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 40 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1 9/16
  • Span inside pull-out (min.) [mm]: 340 mm
  • Span inside pull-out (max.) [mm]: 1.000 mm
  • Span inside pull-out (min.) [in.]: 13 3/8
  • Span inside extension (max.) [in.]: 39 3/8
  • Max. torque [Nm]: 650 Nm
  • Max. torque [ft lb]: 479.44
  • Max. tensile force [kN]: 150 kN
  • Max. tractive force [t]: 15 t
  • Max. pulling force [US t. sh.]: 16.53
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 479.44
  • Separation diameter (min. - max.) [mm]: 0 mm - 750 mm
  • Span inside pull-out (min. - max.) [mm]: 340 mm - 1.000 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart