Flat Nose Pliers with multi-component grips black atramentized 140 mm

Article no.: 20 02 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification & Classification

Article number 20 02 140
EAN / GTIN 4003773043386
Manufacturer number 20 02 140
L-Number L70010 763
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • flat, short, wide jaws
  • knurled gripping surfaces

Feature:

  • Jaw thickness (joint) (T1): 9.5mm
  • Jaw length (L3): 28.0mm
  • Head width (W3): 15.5mm
  • black atramentized
  • with multi-component grips
  • polished

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart