Threaded inserts with impact bearing puller

Article no.: 1936549
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sliding hammer

Identification & Classification

Article number 1936549
EAN / GTIN 4036976121551
Manufacturer number 1936549
L-Number L60160 4834
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • No. 1.81/K-1: With sliding hammer 1.35/1, rod 230 mm and impact weight 200 g
  • No. 1.81/K-12: With sliding hammer 1.35/1A, rod 230 mm and impact weight 700 g, adaptor M14x1,5
  • In robust plastic case, 275 x 229 x 83 mm

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Connection thread: M10 - M4 / M10 - M5 / M10 - M6 / M10 - M8 / M10 - M10 / M10 - M12
  • REACH registration available: no
  • Reversible arms available: no
  • Total height [mm]: 84 mm
  • Total length [mm]: 270 mm
  • Total width [mm]: 230 mm
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart