Tool chest with 3 drawers

Article no.: 1888927
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number 1888927
EAN / GTIN 4010886860199
Manufacturer number 1888927
L-Number L60160 5123
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Dimensions: H 345 x W 775 x D 475 mm
  • Working platform in ABS with 3 compartments for small parts
  • Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Drawers:
  • Central locking with cylinder lock
  • Wide drawers (W 640 x D 400 x H 67 mm) fully extendable, removable
  • Each drawer with safety locking, single-hand operation
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 40 kg
  • Use:
  • Particularly suitable as attachment on the tool trolleys 2004, 2005 with depth 475 mm from year 4/2014
  • Accessories:
  • 6 longitudinal and 2 transverse dividers made of galvanised sheet steel
  • Options:
  • Can be equipped with GEDORE tool modules (1500 ES/1500 CT or 2005 CT)
  • Einzelauszugssperre auf Anfrage

Feature:

  • 1000 V insulated: no
  • Colour: GEDORE blue
  • Dimension (L x W x H): 345 mm x 775 mm x 475 mm
  • Drawer type:
    • 3 drawers:
    • 3x type 1, H = 67 mm
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cross dividers: 2
  • Number of drawers: 3
  • Number of longitudinal dividers: 3
  • REACH registration available: no
  • Total height [mm]: 345 mm
  • Total length [mm]: 475 mm
  • Total width [mm]: 775 mm
  • Use/application: suitable as attachment for tool trolleys 2004, 2005 with depth 475 mm from year of manufacture 4/2014 onwards
  • VDE certified: no

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart