Cap COMPLETE, Unisex, Black, Size ONE

Article no.: 18050-802-09 ONE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 18050-802-09 ONE
EAN / GTIN 5711074738045
Manufacturer number 18050-802-09 ONE
L-Number L01190 138729
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Air holes for ventilation
  • Sweatband made of 100% cotton
  • Size adjustment at the back of the head

Feature:

  • Size adjustment at the back of the head
  • Ventilation holes
  • Sweatband made of 100% cotton
  • Fabric composition: 100% cotton
  • Material grammage / fabric density: 180 g/m²
  • Twin binding.

Note:

  • Hand washing
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart