uvex Non-reusable (NR) Overalls White, XXL

Article no.: 1759513
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Unisex size 2XL
Type of product Disposable overalls

Identification & Classification

Article number 1759513
EAN / GTIN 4031101889986
Manufacturer number 1759513
L-Number L01660 802
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Industrial cleaning work or handling paints, varnishes and chemicals in particular place very specific demands on personal protective clothing. The lightweight uvex 5/6 classic light disposable coverall offers reliable protection in these and many other situations with first-class wearer comfort.

Feature:

  • Type of product: Protective clothing
  • Product type Sub-types: Chemical protection clothing
  • Product type: Overall
  • Colour (filter): white
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: XXL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart