Coat uvex perfect Green 106/110

Article no.: 1628324
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grün
Clothing size DE 106
Type of product Coat

Identification & Classification

Article number 1628324
EAN / GTIN 4031101515670
Manufacturer number 1628324
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • This workwear, which has been optimised according to physiological clothing aspects, impresses with its sporty lines and ergonomically positioned stretch inserts. This ensures excellent comfort and mobility. The design is based on our uvex protection perfect protective clothing collection - so you can dress your employees in a visually uniform way for even the most diverse activities.

Feature:

  • Type of product: Work clothing
  • Product type Sub-types: no
  • Product type: Jacket
  • Product type Sub-types: Coat
  • Colour (filter): green
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: 106/110

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart