Micrometer Head, Ultra Small Type, 0-6,5mm, 0,01mm, Flat, Rev. Reading

Article no.: 148-209-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Micrometer head

Identification & Classification

Article number 148-209-10
EAN / GTIN 4946368861845
Manufacturer number 148-209-10
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This ultra-small micrometer head allows you to easily incorporate it into machines and offers you the following benefits: Plain stem and a flat spindle end Hardened steel measuring surface

Feature:

Graduation: 0.01 mm
Stem Ø: 6 mm
Inch-Metric: Metric
Digital/Analog: Analog

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart