TAURUS 2 pneumatic riveting tool Speed Rivet Axial eco, 1 piece

Article no.: 1450931
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1450931
EAN / GTIN 4007081942058
Manufacturer number 1450931
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TAURUS 2 Speed Rivet Axial eco

The axial-action speed riveter for special applications

Working range
  • The riveting tool is suitable for setting standard speed rivets from 2.4 mm to 6 mm in all materials. Other lengths on request.
Technical data
  • Setting force: 6,500 N at 6 bar
  • Tool stroke: 30 mm
  • Operating pressure: 5 – 7 bar
  • Hose connection: 6 mm Ø (1/4‘’)
  • Weight: 3.3kg
Equipment
  • 1 bottle of hydraulic oil 100 ml
  • 1 oil refill container
  • 1 oil gun
  • Operating manual with spare parts list
Advantages
  • Perfect for fixtures or semi-automated workstations
  • Very practical for setting standard speed rivets in places
    that require a vertical riveting process
  • Can be suspended from a balancer
  • Fast setting process, short cycle times
  • Ergonomic handling for fatigue-free working
  • Light and compact design
  • Modular design based on the TAURUS
  • Softgrip
  • Tool-free conversion of expansion nozzle and spring

Feature:

  • Weight: 3.349kg
  • max. Operating pressure (imperial): 7 bar
  • Setting force: 6500 N
  • Length: 550 mm
  • Height: 120 mm

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart