TRI-FOLD blind rivet aluminium/aluminium flat round head 4.8 x 16, 250 pieces

Article no.: 1433821
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1433821
EAN / GTIN 4007081660044
Manufacturer number 1433821
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

TRI-FOLD clinch tab blind rivet

The rivet for very soft and porous application parts

The function
  • The TRI-FOLD blind rivet forms three press-fit tabs on the closing head side during the setting process.
The advantages
  • The large moulded press lugs distribute the resulting clamping force evenly and gently onto the riveted material.
  • In addition, the large contact surface of the press straps provides excellent protection against rivet pull-through on very soft, porous or brittle application parts.
The areas of application
  • TRI-FOLD blind rivets are ideal for the automotive sector, e.g. for plastic panelling, body parts and vehicle interiors,
    but also for all other applications that are particularly soft, brittle, easily deformable or porous.

Feature:

  • Diameter of the drill bit: 5.1 mm
  • max. Clamping range: 3 mm
  • min. Clamping range: 1 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Aluminium alloy
  • spreading possible: Yes
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 1 mm
  • max. Clamping length: 3 mm
  • Diameter of the head: 10.1 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart