Cross-handle screwdriver with lateral drive for Torx® screws

Article no.: 1407.40-200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 1407.40-200
EAN / GTIN 7610733256723
Manufacturer number PB 1407.40-200
L-Number L60060 2693

Description

Description:

  • cross-handle screwdriver, with side drive
  • for Torx®-screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • cross-handle with side drive, for applying high torques
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length cross drive: 200 mm
  • Blade length side drive: 22 mm
  • Blade length: 170 mm
  • Diameter: 7 mm
  • For metal screws M: 8 mm
  • Full length cross-handle: 245 mm
  • Full width cross handle: 119 mm
  • Profile: for Torx® screws
  • Torx® screw size: 40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart