Euro box trolleys

Article no.: 13590
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dolly

Identification & Classification

Article number 13590
EAN / GTIN 4017976135908
Manufacturer number 13590
L-Number L90080 244
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Euro crate trolley made of plastic (ABS 1. choice). Colour blue. 4 swivel castors, polyamide wheels, hubs with plain bearings. 2 with wheel locks. Suitable for Euro boxes 600x400 mm. Delivered unassembled.

Feature:

Total load capacity (kg): 250
Usable surface length (mm): 605
Usable surface width (mm): 408
Loading surface height (mm): 145
Overall length (mm): 621
Total width (mm): 421
Total height (mm): 165
Tyres: Polyamide
Wheel size (mm): 100 x 30

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart