Depth Stylus for Height Gauge, Offset Type, for max. 70mm Depth, D=4mm Ball

Article no.: 12AAY605
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number 12AAY605
EAN / GTIN 4550501370073
Manufacturer number 12AAY605
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Depth probe for altimeter
series 518 - Optional accessories for QM-Height and Linear Height
offset depth probes, for max. 70 mm depth, ∅ 4 mm ball

Feature:

  • Size/Dimension: 0,17 x 0,09 x 0,35 M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart