Safety shoe jo_MAX BOA® Low S3 jo_MAX BOA® Low S3, Size 47

Article no.: 12771-47
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
  • Material of protective toe-cap: Plastic
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
Material of protective toe-cap Plastic
EU shoe size 47
Type of product Safety shoes

Identification & Classification

Article number 12771-47
EAN / GTIN 4035877959928
Manufacturer number 12771-47
L-Number L00790 102631
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized nubuck leather/Mesh material
  • Fabric lining for natural ventilation
  • Padded tongue
  • Full-length inlay sole
  • Non-metallic, penetration-resistant midsole
  • RUBBER/PUsole jo_MAX
  • TPU scuff cap
  • Composite toe cap
  • EN ISO 20345 S3 HRO/SRC, form A
  • BOA® Fit System

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart