Torque wrench TSC SLIPPER 1/4″ 2-10 Nm

Article no.: 1196510
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 10 Nm
Type of product Torque Wrench

Identification & Classification

Article number 1196510
EAN / GTIN 4002805918302
Manufacturer number 1196510
L-Number L60160 648
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Controlled screw tightening in the range 1 - 10 N·m
  • Ideal for assembly work where controlled tightening with low torque values is required (e.g. electronic hardware sector, precision mechanics etc.)
  • Features:
  • Adjustable torque wrench - with scale
  • 1/4″ square drive with ball locking device
  • With integrated ratchet-head function for controlled clockwise tightening
  • Working accuracy: +/- 6 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Precision mechanism slips very noticeably and audibly (″click″) when the set torque is reached - over-tightening is not possible
  • Automatic resetting to the starting position
  • Micrometre scale graduation: 0,05 N·m bzw. 0,1 N·m
  • 2 models in the range 1 - 10 N·m
  • Lightweight, but robust and corrosion-resistant construction design
  • Very convenient non-slip rubber handgrip
  • EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications
  • Scope of delivery:
  • Torque wrench Typ TSC SLIPPER
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Maintenance and repair
  • Drive square [inch]: 1/4″
  • Drive type/drive: Single square ratchet
  • EPA/ESD version: no
  • Fixed setting: no
  • Fuse Output square: Ball lock
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Slip clutch
  • Scale type: Mono
  • square drive [metric]: 6,3 mm
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Machine construction
    • Service
    • Switch cabinet construction
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [Nm]: 2 Nm - 10 Nm
  • Total length [mm]: 195 mm
  • VDE certified: no
  • Vernier Nm: 0,1 Nm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart