Contact Point Series 526, Anvil 2,75 mm (2.55 - 2.95 mm), with DLC Coating

Article no.: 10AAP248E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring insert

Identification & Classification

Article number 10AAP248E
Manufacturer number 10AAP248E
L-Number L40700 131480
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • Split-ball probes 0,95-1,15 mm up to 6,7-7,3 mm range are protected by a diamond-like DLC coating.
  • Split-ball probes 7-18 mm are hard chrome plated DLC Black Diamond: Extremely high wear protection, due to low frictional resistance Safety due to high hardness and resistance Safety due to sustained accuracy and precision

Feature:

  • Marking on the measuring head (engraved): 2,75
  • Functions: Replacement contact points
  • A: 22.5mm
  • Range: 2.5 - 3mm
  • Remarks: Fitting on 526-163-20, 526-162-20

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart