Connecting pin ∙ 3/4 inch (20 mm) square, hollow ∙ ∅ 4 x 36

Article no.: 1000S-H1736
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 1000S-H1736
EAN / GTIN 4000896001361
Manufacturer number 1000S-H1736
L-Number L60140 368
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Connecting pin for all connections Inside square 20 = 34
    e.g. 2784-T 60/4 ∙ 990 S/11
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Net weight: 0 kg
  • For impact operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart