Safety helmet EuroGuard, Colour: YELLOW

Article no.: 097802 YELLOW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
71 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Availability

  • Width adjustment: Rotary catch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour YELLOW
Size 53 cm - 61 cm
Material of helmet shell HDPE
Weight 340 g
Width adjustment Rotary catch
Resistance to cold Down to -20 °C
Type of product Safety helmet

Identification & Classification

Article number 097802 YELLOW
EAN / GTIN 4017765057466
Manufacturer number 2602002450
Manufacturer/responsible person Schuberth GmbH, Stegelitzer Straße 12, 39126 MAGDEBURG, Germany, www.schuberth.com

Description

Version:

Light-weight safety helmet of High-Density Polyethylene with increased lateral stiffness thanks to double wall internal profile. Ideally suited to working outdoors and at low temperatures down to -20 °C. The large front face provides an area 5 x 5 cm for printing graphics. With adjustable lateral ventilation.
  • 6-point strap attachment, height adjustable
  • 30 mm Euro slot mounting
  • Ecological leather sweatband
  • Straight shape with rain channel
  • With rotary catch

Application:

Building trade, building and civil engineering.

Standard:

DIN EN 397

Suitable for:

Ear defenders No. 097753; 097756.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart