Safety goggles uvex megasonic ETC, Lens tinting: CLEAR

Article no.: 096576 CLEAR
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
370 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT

Availability

  • Lens coating: condensation-free; scratch-resistant
  • UV protection: UV400
  • Lens material: Polycarbonat
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens identification 2C-1,2 W 1 BTKN
Lens coating condensation-free; scratch-resistant
UV protection UV400
Lens material Polycarbonat
Version Over-specs
Type of product Full protection safety glasses

Identification & Classification

Article number 096576 CLEAR
EAN / GTIN 4031101942308
Manufacturer number 9320415
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Metal-free safety goggles with maximum optimised field of view thanks to rimless lens design. The soft, adaptive face seating and indirect ventilation system offer high wearing comfort, even for glasses wearers. With uvex supravision ETC coating, scratch-resistant and anti-condensation on both sides.

Standard:

EN 166; EN 170

Note:

For this model there are replaceable spare lenses, which are available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart