• Last chance! Soon no longer part of our assortment.

Dispenser VARIOMAT-P, Type: WHITE

Article no.: 095816 WHITE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
344 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 127 mm
Depth 130 mm
Height 360 mm
Colour WHITE
Type of product Barrier cream dispenser

Identification & Classification

Article number 095816 WHITE
EAN / GTIN 4260029174175
Manufacturer/responsible person Peter Greven Physioderm GmbH, Procter-&-Gamble-Straße 26, 53881 EUSKIRCHEN, Germany, www.pgphysio.de

Description

Version:

Universal dispenser for hand barrier cream, skin cleansing and skin care products supplied in 1 ltr or 2 ltr Vario bottles.
  • Dispenser of sturdy plastic with metal operating handle.
  • Black back wall, grey housing cover with viewing window and exchangeable identification clip.
  • Opening and closing with a plastic wrench.
  • Stepless adjustment of the metering quantity.
  • Not suitable for solvent-based products.

Suitable for:

Hand disinfectant No. 095825 1000.

Note:

Caution: Not available in all countries.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart