Cut-resistant arm protection Cut F, Length: 35cm

Article no.: 094597 35
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,896 pieces in stock

Select article variation and quantity

Length (cm) Unit price incl. VAT

Availability

  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: F

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 388 254XF
Clothing standard Oeko-Tex Standard 100
Cut protection class F
Application reusable
Backing material Special yarn
Colour grey
Length 350 mm
Contents 1
Type of product Arm cut-protection

Identification & Classification

Article number 094597 35
EAN / GTIN 4062406133016
Manufacturer number 094597 35
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HOLEX Cut F. Arm protection with the highest EN-ISO cut protection level F for heavy-duty activities with extreme cut hazards. With new fibre technology. Completely without glass fibres or steel fibres, therefore especially comfortable to wear. No thumb hole.

Standard:

EN 388; EN ISO 21420

Supplied with:

1 pc. arm protection.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protect arms against mechanical risks, abrasions and cutting hazards.
  • Can be combined with cut-resistant glove.
  • Optimum protection is obtained only when the area to be protected is completely covered. The arm protector must not be allowed to slip.

Reasonably foreseeable misuse
  • Offers no protection against chemical, microbiological, thermal or electrical hazards.
  • Do not wear when close to rotating machine parts.
  • Do not continue using following contact with sharp-edged items.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart