{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 1 | |
| Glove characteristics | Suitable for touch screens | |
| Knitted technology | 18G | |
| EN 388 | 4X43D | |
| EN 407 | X1XXXX | |
| Backing material | Kyorene-Pro-Graphene | |
| Coating | Nitrile micro-foam | |
| Scope of application | All-round | |
| Colour | blue | |
| Cut protection class | D | |
| Type of product | Cut-resistant gloves |
| Article number | 094584 11 | |
| EAN / GTIN | 4059904169654 | |
| Manufacturer number | K01-424-11 | |
| Manufacturer/responsible person | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com |