Cut-resistant arm protection 11-290, Length: 45cm

Article no.: 094583 45
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
574 pieces in stock

Select article variation and quantity

Length (cm) Unit price incl. VAT

Availability

  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: E
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 388 3X42E
EN 407 X1XXXX
Clothing standard Oeko-Tex Standard 100
Knitted technology 15G
Cut protection class E
Application reusable
Backing material Kevlar, stainless steel, polyamide, spandex
Colour black
Length 30 mm
Scope of application All-round
Weight 16 g
Standard EN 407
Contents 1
Type of product Arm cut-protection

Identification & Classification

Article number 094583 45
EAN / GTIN 20076490615851
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

HyFlex® 11-290 18 inch wide. With thumb hole. Supports blood circulation with compression zones. Resistant to contact heat up to 100 °C.

Standard:

EN 388; EN ISO 21420

Supplied with:

1 pc. arm protection.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart