{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clothing standard | Oeko-Tex Standard 100 | |
| Glove characteristics | Suitable for touch screens | |
| EN 388 | 4111X | |
| EN 407 | X1XXXX | |
| EN 374 | Type C (J) | |
| Backing material | Recycled polyester | |
| Coating | Nitrile, nitrile foam | |
| Scope of application | Precision; all-round | |
| Knitted technology | 18G | |
| Standard | EN 407 | |
| Application | reusable | |
| Type of product | Multi-purpose gloves |
| Article number | 094383 7 | |
| EAN / GTIN | 7340118471815 | |
| Manufacturer number | 8853-7 | |
| Manufacturer/responsible person | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |