{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Tegera® | |
| Contents | 1 | |
| EN 388 | 2132X | |
| Backing material | polyester | |
| Coating | Latex foam | |
| Coating variant | 3/4 coating | |
| Scope of application | All-round | |
| Length | 230 mm | |
| Colour | black / neon green | |
| Glove size | 7 | |
| Knitted technology | 13G | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Multi-purpose gloves | |
| Type of product | Multi-purpose gloves |
| Article number | 094363 7 | |
| EAN / GTIN | 7392626057319 | |
| Manufacturer number | 618/7 | |
| Manufacturer/responsible person | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |