• Last chance! Only a few items available and soon no longer in our assortment.

Lace-up boot, black NEW TIRRENIAN, S3, EU shoe size: 39

Article no.: 092402 39
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S3
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEW TIRRENIAN
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
EU shoe size 39
Type of product Safety boots

Identification & Classification

Article number 092402 39
EAN / GTIN 8023796650794
Manufacturer number FW140-000 GR. 39
Manufacturer/responsible person COFRA S.r.l., Via dell’Euro 53-59, 76121 BARLETTA, Italia, www.cofra.it

Description

Version:

NEW TIRRENIAN lace-up boots made of sturdy materials.
  • Upper material of water-resistant embossed leather.
  • Inner lining of 100% polyester, breathable, anti−bacterial, abrasion-resistant.
  • Perforated and anatomically-compatible AIR insole made of EVA and fabric for optimum retention.
  • Outer sole: PU/PU.
  • Raised overcap of PU.

Standard:

EN ISO 20345:2011 S3 SRC

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 36 – 48.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart