{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
    | Gender | Gentlemen’s | |
| Fabric composition | 99% polyester; 1% carbon fibre | |
| Material weight / fabric density | 235 g/m2 | |
| Washing | 95 °C coloureds | |
| Clothing to | DIN EN ISO 1149 anti-static characteristics | |
| Colour | anthracite | |
| Clothing size DE | 52 | |
| Standard | EN 13034 | |
| Type of product | Chemical protection trousers | 
| Article number | 091539 52 | |
| EAN / GTIN | 4050274252267 | |
| Manufacturer number | 02006 50002 007 58-52 | |
| Manufacturer/responsible person | HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com |