{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Marker Paint | |
| USP1 | MARKER PAINT | |
| USP2 | 500 ml can | |
| Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
| Suitability for materials | Concrete; wood; Plastic; Metal | |
| Marking colour | fuchsia | |
| fluorescent | yes | |
| quick-drying | yes | |
| Drying time | 5 min | |
| Contents | 500 ml | |
| Type of product | Marking paint |
| Article number | 085191 F | |
| EAN / GTIN | 5412386060427 | |
| Manufacturer number | 10163-AA | |
| Manufacturer/responsible person | CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com |