Flow drill - flat (no collar) Inox, Threads: M5

Article no.: 080754 M5
Discount
£54.86
Price per 1 Piece
Price valid until 2 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
46 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping hole ⌀ 4.6 mm
Shank ⌀ 6 mm
Material thickness 0.7 mm - 1 mm
recommended drive power 1 kW
recommended speed 2,600 min-1
for thread M M5
Type of product Flow drill

Identification & Classification

Article number 080754 M5
EAN / GTIN 4069515008778
Manufacturer number 080754 M5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very quickly produce core holes in thin-walled materials using frictional heat. Can be used on CNC, NC and pillar drilling machines.
Standard or long; with or without a collar.
Flow drill - flat (no collar), for use in stainless materials.

Application:

Particularly suitable for stainless steels.

Suitable for:

HOLEX ER collets No. 308964.
ER chuck key No. 309680.
HOLEX fluteless tap No. 139130 or No. 139180.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart