• Last chance! Only a few items available and soon no longer in our assortment.

Fillet weld grinder base unit, Type: BME18

Article no.: 077770 BME18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Number of rechargeable batteries contained 2
Battery voltage 18 V
Power supply Battery-powered
maximum speed 1,700 min-1 - 3,760 min-1
Maximum tool ⌀ 125 mm
Weight 2 kg
Type of product Fillet weld grinder

Identification & Classification

Article number 077770 BME18
EAN / GTIN 4030293230422
Manufacturer number 504505
Manufacturer/responsible person Flex-Elektrowerkzeuge GmbH, Bahnhofstraße 15, 71711 STEINHEIM AN DER MURR, Germany, www.flex-tools.com

Description

Version:

Powerful TRINOXFLEX 18 V cordless motor for metal surface preparation.
  • Heavy-duty brushless motor with higher efficiency.
  • Unique tool attachment with quick-release coupling for changing (without tools) the four modular attachments for burnishing and pipe linishing, for grinding with belt file or fillet weld grinder.

Supplied with:

Version without attachment, supplied with 2 × rechargeable batteries 18 V / 5.0 Ah, charger and L-Boxx® 238.

Note:

Suitable grinding wheels can be found under No. 566994 and No. 566996.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart