• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cordless angle grinder GWS, Type: 18V-10SC

Article no.: 077120 18V-10SC
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GWS18V-10SC
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
maximum speed 9,000 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 2 kg
maximum vibration to EN 6 m/s2
Overload protection yes
Dead man's circuit no
Soft start no
Restart block yes
Kick-back stop yes
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification & Classification

Article number 077120 18V-10SC
EAN / GTIN 3165140960915
Manufacturer number 06019G340H
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Powerful 18 V cordless angle grinder.
  • 30% more power and 125% longer run time thanks to the new EC motor and the new ProCORE 18-V battery technology.
  • Increased safety thanks to the intelligent brake system which shortens the brake time by up to 70% and KickBack Control.
  • User comfort thanks to keyless disc change.

Supplied with:

Including 2 pcs. ProCORE18 V 8.0 Ah, mounting flange, GAL 1880 CV quick charger, quick clamping nut, 1 pc. Bluetooth® Low Energy Module GCY 42 Professional, safety guard, L-BOXX, 1/1 L-BOXX inlay for device and charger, additional vibration control handle.

Note:

See No. 073851073866 for suitable rechargeable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart