Battery starter set LiHD, Battery capacity: 4A·h

Article no.: 073881 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
5 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT

Availability

  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 3
suitable battery - supplier / battery type / voltage Type CAS 18 V
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Type of product Battery incl. charger

Identification & Classification

Article number 073881 4
EAN / GTIN 4007430334268
Manufacturer number 685132000
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

LiHD starter set suitable for all Metabo battery devices in the 18 volt class, as well as all battery devices of the CAS platform.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.

Supplied with:

Includes charger ASC 55 and 3× battery pack 4.0 Ah.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart