Li-ion system M4B2/M12B2, 2.0 Ah, Battery type: MB4

Article no.: 073814 MB4
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
37 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M4B2
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 4 V
suitable for 12V Milwaukee
Type of product Cordless

Identification & Classification

Article number 073814 MB4
EAN / GTIN 4002395377596
Manufacturer number 4932430098
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Note:

When using Milwaukee M18 devices that come into contact with chemicals, it is recommended that you use the 073816 MB18-CR rechargeable battery.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart