IMAGE Messina fleece jacket, Unisex, Corn blue/navy, Size M

Article no.: 06042-137-1101 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 06042-137-1101 M
EAN / GTIN 5707209467645
Manufacturer number 06042-137-1101 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • fleece with antipilling prevents nodules
  • Breast pocket with zip
  • Front zip pockets for secure storage
  • Shaped sleeves for great freedom of movement
  • Adjustable elasticated hem

Feature:

  • Two-tone
  • Metered goods with antipilling
  • Full-length zip fastening
  • Breast pocket with zip
  • Front pockets with zip fastener
  • Interior pockets
  • Ergonomically cut sleeves allow for high freedom of movement
  • Elastic band on the wrists
  • Elastic cord in the lower edge, adjustable
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 270 g/m²
  • fleece Meterware.
  • Chest circumference: 100 cm / 39.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart