testo 105 - One-hand thermometer with standard measuring tip

Article no.: 0563 1051
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature and humidity measuring device

Identification & Classification

Article number 0563 1051
EAN / GTIN 4029547002281
Manufacturer number 0563 1051
L-Number L40540 186
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Description:

The testo 105 food thermometer can measure the core temperature of semi-solid media like meat, cheese and jellies, for example. The probe sensor included in the scope of supply can be easily inserted into non-frozen food and food in liquid form. There is also an optional probe for measuring the core temperature of frozen foods to ensure that temperatures are within prescribed thresholds
  • Both the standard and the optional 200 mm probe are excellently suited and extremely handy for measuring the temperature of foods in liquid and semi-solid form
  • The testo 105 professional food thermometer
  • The testo 105 has all the trappings of a professional food thermometer and all the features you need to make life – and work – easier: easy one-handed operation; compact, ergonomic design; backlit display; adjustable thresholds; an audible and visual alarm that alerts when thresholds are exceeded; belt clip and wall mount so that you always have your probe thermometer on you – and that you know where it is when you haven’t
  • Needless to say, in the interest of hygiene, the probe thermometer can be cleaned under running water and is IP65 protected against dust and dirt ingress. And like all the testo temperature meters and thermometers for the food industry the testo 105 is conform to HACCP International and EN 13485
  • Areas of application for the testo 105 food thermometer
  • Depending on the type of probe sensor you are using – standard or 200 mm – the testo food thermometer is ideal for use in a wide range of applications and areas including food production, checking received goods, catering services, canteen kitchens, cold storage rooms and supermarkets.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart