Click-Torque C 2 Push R/L adjustable torque wrench for clockwise and anti-clockwise torque-control, 20-100 Nm, 1/2″ x 20-100 Nm

Article no.: 05075625001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 10,000 cNm
Square drive 1/2 in
Series Click-Torque
Type of product Torque screwdriver

Identification & Classification

Article number 05075625001
EAN / GTIN 4013288218926
Manufacturer number 05075625001
L-Number L60020 4675
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Click torque wrench in the unmistakable Wera design.
  • For clockwise and anti-clockwise torque-control.
  • Very robust design with high accuracy as per DIN EN ISO 6789-1: 2017-07.
  • Easy setting and saving of the default value.
  • The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value.
  • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached.
  • With captive 3/4″ square head insert to change direction.
  • 1/2″ square head drive with socket locking.

Advantage:

  • For clockwise and anti-clockwise torque-control thanks to the smooth reversing of the captive square head insert
  • Measuring range: 20-100 Nm; precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
  • 45 teeth and 1/2″ square head drive with socket locking
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
  • Audible and tactile release mechanism when the set torque value is reached

Supplied with:

  • Click-Torque C 2 Push R/L adjustable torque wrench for clockwise and anti-clockwise torque-control, 20-100 Nm, 1/2″ x 20-100 Nm

Downloads & documents

From the same series "Click-Torque" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart