Series 7400 ESD Kraftform torque screwdrivers with a customised factory pre-set measurement value, handle size 105 mm, 7460 ESD x 0.3-1.2 Nm

Article no.: 05074840010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 120 cNm
Type of product Torque screwdriver

Identification & Classification

Article number 05074840010
EAN / GTIN 4013288188236
Manufacturer number 05074840010
L-Number L60020 4331
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Wera torque screwdriver.
  • Safe protection against electrostatic charge and associated damage.
  • With a customised factory pre-set torque value.
  • For all applications, where the same constant torque and repeat accuracy are required.
  • The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137001001).
  • Afterwards you can check the set value using an off-the-shelf torque tester.
  • Rapidaptor quick-release technology for rapid bit changes.
  • Unlimited loosening torque for slackening stuck screws.
  • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
  • Suitable for bits with a 1/4″ external hexagon drive as per DIN ISO 1173-C 6.3. and E 6.3. (ISO 1173).
  • Please note: 1 Ncm = 0.01 Nm.

Advantage:

  • Customized pre-set torque screwdriver with Rapidaptor quick-release chuck
  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Suitable for bits with 1/4″ hex head drive
  • Rapidaptor quick-release chuck for bits with 1/4″ hex head drive
  • Rapidaptor technology for rapid bit change

Supplied with:

  • Series 7400 ESD Kraftform torque screwdrivers with a customised factory pre-set measurement value, handle size 105 mm, 7460 ESD x 0.3-1.2 Nm

Note:

ATTENTION: Special article!
When ordering, please specify the desired presetting within the possible range (0.3 - 1.2 Nm) in Nm in the additional text.
Standard article (default 0.3 Nm): 659954 120

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart