950 SPKS L-key Multicolour, metric, 5 x 90 mm

Article no.: 05022674001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 05022674001
EAN / GTIN 4013288211965
Manufacturer number 05022674001
L-Number L60020 4486
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • High quality Wera L-keys with colour coded, convenient plastic sleeve.
  • This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures.
  • Hex-Plus L-keys provide larger contact surfaces on the screw head.
  • The notching effect is thereby reduced to a minimum; the destruction of the screw head is almost eliminated.
  • The ball on the long arm allows safe working even in difficult mounting positions.
  • The BlackLaser surface treatment provides excellent surface protection, corrosion resistance and long life.
  • Laser coated abrasion-resistant size markings on the L-keys for quick access.

Advantage:

  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures
  • Hexagonal ballpoint on the long arm
  • Wear-resistant size marking

Supplied with:

  • 950 SPKS L-key Multicolour, metric, 5 x 90 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart