9608 Magnetic rail B Impaktor Imperial 1, 9 pieces

Article no.: 05005452001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05005452001
EAN / GTIN 4013288227553
Manufacturer number 05005452001
L-Number L60020 5196
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Socket rail with 9 Impaktor socket wrenches for use with electric or pneumatic wrenches with 3/8″ drive.
  • The Impaktor technology ensures a higher-than-average service life even at extreme requirements.
  • The hexagon profile used allows a high power transmission while simultaneously being precise and protecting the profile.
  • With ″Take it easy″ Tool finder with colour coding by sizefor quick and easy identification of the required tool.
  • The rail allows temporary attachment to metallic surfaces and, with its twist-to-unlock function, ensures secure locking and unlocking of the sockets.

Advantage:

  • 9-piece socket set on socket rail, 3/8″
  • Rail with secure socket mounting and yet easy removal (twist-to-unlock) for temporary attachment on wall, shelf or workshop trolley
  • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
  • For use with electric or pneumatic wrenches with 3/8″ drive
  • Impaktor technology for above-average service life

Supplied with:

  • 9608 Magnetic rail B Impaktor Imperial 1, 9 pieces
  • 9x 8790 B Impaktor socket with 3/8″ drive: 1/4″x30 mm, 5/16″x30 mm, 3/8″x30 mm, 7/16″x30 mm, 1/2″x30 mm, 9/16″x30 mm, 5/8″x30 mm, 11/16″x30 mm, 3/4″x30 mm
  • 1x 9601 Magnetic socket rail, 3/8″, empty: 30 x 340 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart